Skip Content
LED SERIES 91 7IN TURN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED SERIES 91 7IN TURN AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO55983
  • Mfr. Model # 55983
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow
  • Lamp Type LED
  • Shape Round
  • Diameter 7"
  • Depth 1-3/8"
  • Termination Type Hardwired
  • Includes Front Turn Lamp with Reflex
  • Material Polycarbonate
  • Item Stop-Turn-Tail Lamp
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 0.39A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list