LED SAFETY VEST UNRATED UNIVERSAL O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED SAFETY VEST UNRATED UNIVERSAL O

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAD2
  • Mfr. Model # 1YAD2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

LED Flashing Safety Vest, ANSI Class Unrated, Size Universal, Colour Orange, Fits Chest Size 40 to 52 In., Length 24 In., Stripe Color Lime, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets None

Technical Specs

  • Colour Orange
  • Features Flashing LED Lights
  • Item LED Safety Vest
  • Fits Chest Size 40" - 52"
  • ANSI Class Unrated
  • Stripe Color Lime
  • Safety Vest Item Traffic Vest
  • ATPV Rating Not Rated
  • Standards NOT ANSI RATED
  • Number of Pockets (Inside) 0
  • Gender Unisex
  • Number of Pockets (Outside) 0
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 31"
  • Vest Size Universal
  • Number of Pockets with Closure 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list