Skip Content
LED SAFETY LIGHT LED BLUE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED SAFETY LIGHT LED BLUE LED

K&E SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20HJ55
  • Mfr. Model # 20HJ55
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Height 3-5/32"
  • Includes 8 ft. Lead Wire with Female Clips
  • Item LED Safety Light
  • Length 5-1/2"
  • Lens Material Polycarbonate
  • Light Output 1,300 Lumens
  • Sub-Category Forklift Light
  • Voltage BlankValue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list