Skip Content
LED S/T/T LMP LED 4IN RD W/WH FLNGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED S/T/T LMP LED 4IN RD W/WH FLNGE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54462
  • Mfr. Model # 54462
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Depth 1-9/16"
  • Includes White Flange
  • Colour Red
  • Item Stop-Turn-Tail Lamp
  • Fits 66, 815, 66, 841, 67, 002, 66842, 67, 013, 66, 816, 66, 845, 67, 005, 66, 823, 66, 830, 67, 016, 66, 846, 66, 836, 67, 006, 66, 861, 66, 864
  • Material ABS/Acrylic
  • Lamp Type LED
  • Termination Type Male Pin
  • Shape Round
  • Volt Bulb 12
  • Diameter 4-5/16"
  • Number of Bulbs 3
  • Current Rating 0.03 A-0.24 A
  • Housing Material ABS/Acrylic
  • Lens Colour Red
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list