Skip Content
LED S/T/T LMP LED 4IN AM W/WH FLNGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED S/T/T LMP LED 4IN AM W/WH FLNGE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54463
  • Mfr. Model # 54463
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Colour Yellow
  • Includes White Flange
  • Depth 1-9/16"
  • Item Stop-Turn-Tail Lamp
  • Material ABS/Acrylic
  • Fits 66, 815, 66, 841, 67, 002, 66842, 67, 013, 66, 816, 66, 845, 67, 005, 66, 823, 66, 830, 67, 016, 66, 846, 66, 836, 67, 006, 66, 861, 66, 864
  • Lamp Type LED
  • Current Rating 0.03 A-0.24 A
  • Diameter 4-5/16"
  • Shape Round
  • Volt Bulb 12
  • Termination Type Male Pin
  • Housing Material ABS/Acrylic
  • Lens Colour Yellow
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list