Skip Content
LED ROAD FLARE BLUE 2/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED ROAD FLARE BLUE 2/CA

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APL1168
  • Mfr. Model # 1168
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 12-3/8"
  • Length 16-3/4"
  • Item Super LED Road Flare Kit with 4 Flares in Charging Case
  • Includes 12V Car Charger, 120V Wall Charger, Charging Case, 2-1159 Flex-Fit Tripods for Elevation
  • Flashes per Minute Five Varied Settings
  • Special Features Patented, Made In USA, Strong Magnet Attachment Option
  • Power Source Lithium Ion Rechargeable Battery, 12 Volt and 110v Adapted
  • Standards DOT & Traffic Safety Compliance: U.S. DOT (FMCSA) 49 CFR 1. § 392.25 & 393.95 (g) Prohibits the carrying of any flame-producing flare on any Commercial Motor Vehicle (CMV) transporting explosives: any cargo of flammable liquid or flammable compressed gas, whether loaded or empty: or any CMV using compressed gas as a motor fuel. MUTCD Type A (flashing) and Type C (solid on) 2. NFPA 1901 Standards
  • Lens Material Polycarbonate
  • Shell Material Crushproof Polycarbonate with Impact Resistant Rubber Housing
  • Light Output 6 to 10 Hours, 1/2 Mile Visibility
  • Diameter 4"
  • Number of LEDs 24
  • Operating Life 5+ Year Battery, Will Hold 90 Day Full Charge
  • Shell Color Blue
  • LED Colour Blue
  • Operating Temp. 14 Degrees F - 122 Degrees F
  • Wattage 1
  • Water Resistant/Waterproof Waterproof
  • Flare Stand Included Spike Stand
  • Item - LED Flares and Batons Flare Kit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list