Skip Content
LED RETROFIT LAMP E39 45W 5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RETROFIT LAMP E39 45W 5700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV31
  • Mfr. Model # 22PV31
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 3.24 lbs

Technical Specs

  • Item LED Retrofit Lamp
  • Watts 45.0
  • Voltage 120 - 277
  • Energy Star Compliant No
  • Standards cUL Listed
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 5,700 K
  • Bulb Beam Angle 120 Degrees
  • Max. Overall Bulb Length 13"
  • Indoor/Outdoor Usage Outdoor Only
  • Bulb Type Reflector
  • Lumens 3000
  • Bulb Shape Cylindrical
  • Bulb Power Source Direct Wired
  • Three-Way No
  • Bulb Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures Yes
  • Light Bulb Dia. 3-1/2"
  • Bulb Housing Polycarbonate
  • Bulb Base Type Mogul Screw (E39)
  • Wattage Equivalency 175W HPS/175W MH
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list