!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RETROFIT LAMP E39 35W 5700K

LED RETROFIT LAMP E39 35W 5700K

LUMAPRO

LED RETROFIT LAMP E39 35W 5700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RETROFIT LAMP E39 35W 5700K

LED RETROFIT LAMP E39 35W 5700K

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE22PV30
  • Mfr. Model # 22PV30
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item LED Retrofit Lamp
  • Bulb Beam Angle 120 Degrees
  • Bulb Housing Polycarbonate
  • Bulb Shape Cylindrical
  • Colour Temperature 5,700 K
  • Bulb Type Reflector
  • Overall Length 11-3/8"
  • Light Appearance 5,000K and Above, Daylight
  • Rated Life 50,000 hr.
  • Bulb Power Source Direct Wired
  • Indoor/Outdoor Usage Outdoor Only
  • Bulb Minimum Starting Temperature -40 Degrees F
  • Energy Star Compliant No
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Dia. 3 1/2 in
  • Wattage Equivalency 150 W HPS/150 W MH
  • Colour Rendering Index 80.0
  • Lumens 2500
  • Light Technology LED
  • Voltage 120 - 277
  • Watts 35.0
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Amps 300 mA
  • Standards cUL Listed
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list