Skip Content
LED RETROFIT LAMP E39 100W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RETROFIT LAMP E39 100W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV18
  • Mfr. Model # 22PV18
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 3.969 lbs

Technical Specs

  • Item LED Retrofit Lamp
  • Watts 100.0
  • Voltage 120 - 277
  • Standards cUL Listed
  • Average Bulb Life 50,000 hr.
  • Energy Star Compliant No
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Outdoor Only
  • Bulb Beam Angle 360 Degrees
  • Max. Overall Bulb Length 8-5/32"
  • Bulb Type Reflector
  • Bulb Shape High/Low Bay
  • Lumens 8200
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology LED
  • For Enclosed Fixtures Yes
  • Color Rendering Index 80
  • Bulb Housing Polycarbonate
  • Light Bulb Dia. 7-7/8"
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Min. Starting Temp. -40 Degrees F
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list