Skip Content
LED RETROFIT LAMP E26 52W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RETROFIT LAMP E26 52W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22PV16
  • Mfr. Model # 22PV16
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1145
  • Shipping Weight 3.41 lbs

Technical Specs

  • Item LED Retrofit Lamp
  • Voltage 120 - 277
  • Watts 52.0
  • Energy Star Compliant No
  • Standards cUL Listed
  • Average Bulb Life 50,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Outdoor Only
  • Max. Overall Bulb Length 5-7/8"
  • Bulb Type Reflector
  • Bulb Shape High/Low Bay
  • Lumens 3300
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Three-Way No
  • Light Technology LED
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures Yes
  • Bulb Housing Polycarbonate
  • Color Rendering Index 80
  • Light Bulb Dia. 7-7/8"
  • Wattage Equivalency 175 W HPS/175 W MH
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -40 Degrees F - 122 Degrees F
  • Bulb Min. Starting Temp. -40 Degrees F
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list