LED RECESSED DOWNLIGHT,WHT,14W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED RECESSED DOWNLIGHT,WHT,14W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13R385
  • Mfr. Model # 13R385
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Colour Temp. 2,700K
  • Item Recessed Downlight
  • Height 6-1/4"
  • Length 7-1/2"
  • Width 7-1/2"
  • CRI 85
  • Temp. Range -20 - 40 Degrees C
  • Watts 14.0
  • Voltage 90 - 120 VAC
  • Lumens 850
  • Standards UL Classified,UL 1598, UL 1993, UL 8750
  • Rated Life 35,000 hrs.
  • Lumens Per Watt 57.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list