Skip Content
LED RECESSED 6 IN DOWNLIGHT,1000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RECESSED 6 IN DOWNLIGHT,1000L

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y190
  • Mfr. Model # 43Y190
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Colour Temp. 3,500K
  • Includes GU24 Base, Deep Recess
  • Height 6-1/4"
  • Item LED Recessed 6 In Downlight
  • Temp. Range -25 to 45 Degrees C
  • Length 7-3/8"
  • CRI 90
  • Width 7-3/8"
  • Housing Colour White
  • Lumens 1000
  • Voltage 120V
  • Housing Material Aluminum
  • Watts 12.5
  • Dimmable / Non-Dimmable Dimmable
  • Replaces 6" Can Light
  • Standards cULus Listed for Damp Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
  • Rated Life 50,000 hr.
  • Lumens Per Watt 80.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list