Skip Content
LED RECESSED 4 IN DOWNLIGHT,575L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RECESSED 4 IN DOWNLIGHT,575L

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y168
  • Mfr. Model # 43Y168
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Temp. 2,700K
  • Includes GU24 Base
  • Height 3.5"
  • Item LED Recessed 4 In Downlight
  • Length 5"
  • Temp. Range -25 to 45 Degrees C
  • Width 5"
  • CRI 90
  • Housing Colour White
  • Lumens 575
  • Housing Material Aluminum
  • Voltage 120
  • Watts 9.5
  • Dimmable / Non-Dimmable Dimmable
  • Standards cULus Listed for Wet Locations, Exceeds California Title-24 High Efficacy Luminaire Requirements
  • Replaces 4" Can Light
  • Lumens Per Watt 61.0
  • Rated Life 50,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List