!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RECESS TROFFER,55W,5000K,2X4

LED RECESS TROFFER,55W,5000K,2X4

LUMAPRO

LED RECESS TROFFER,55W,5000K,2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RECESS TROFFER,55W,5000K,2X4

LED RECESS TROFFER,55W,5000K,2X4

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE45C253
  • Mfr. Model # 45C253
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

LED Recessed Troffer, Colour Temperature (K) 5000K, CRI 85, Length 23-3/4 In., Width 47-3/4 In., Height 3-5/16 In., 4903 Lumens, Voltage 100-277V, 55 Watts, Lumens Per Watt 90, Temp. Range -20 to 130 Degrees F, Dimmable / Non-Dimmable Dimmable, Rated Life 50,000 hr., Standards cETLus, LM79, DLC, Includes LED Driver, Prismatic Diffuser.

Technical Specs

  • Item LED Recessed Troffer
  • Lumens 4,903
  • Max. Fixture Wattage 55.0
  • Fixture Voltage 100 - 277
  • Fixture Length 23-3/4"
  • Fixture Height 3-5/16"
  • Fixture Temp. Range -20 Degrees F - 130 Degrees F
  • Includes LED Driver, Prismatic Diffuser
  • Lamp Type - Fixtures F32T8
  • Colour Temperature 5,000K
  • Lumens per Watt 90.0
  • Fixture Rated Life 50,000 hr
  • Fixture Width 47-3/4"
  • Fixture Item Recessed Troffer
  • Standards cETLus, LM79, DLC
  • LED Replacement For 3 Lamp LFL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list