LED RECESS TROFFER,45W,5000K,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED RECESS TROFFER,45W,5000K,2X2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C250
  • Mfr. Model # 45C250
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1173
  • Shipping Weight 11.0 lbs

Product Details

LED Recessed Troffer, Colour Temperature (K) 5000K, CRI 85, Length 23-3/4 In., Width 23-3/4 In., Height 3-5/16 In., 3768 Lumens, Voltage 100-277V, 45 Watts, Lumens Per Watt 83, Temp. Range -20 to 130 Degrees F, Dimmable / Non-Dimmable Dimmable, Rated Life 50,000 hr., Standards cETLus, LM79, DLC, Includes LED Driver, Prismatic Diffuser.

Technical Specs

  • Colour Temp. 5,000K
  • Item LED Recessed Troffer
  • Includes LED Driver, Prismatic Diffuser
  • Lumens 3,768
  • Standards cETLus, LM79, DLC
  • Lumens Per Watt 83.0
  • LED Replacement For 2 Lamp LFL
  • Fixture Height 3-5/16"
  • Fixture Length 23-3/4"
  • Fixture Voltage 100 - 277
  • Fixture Width 23-3/4"
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range -20 Degrees F - 130 Degrees F
  • Lamp Type - Fixtures F32T8
  • Max. Fixture Wattage 45.0
  • Fixture Item Recessed Troffer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list