Skip Content
LED RECESS TROFFER,45W,4100K,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED RECESS TROFFER,45W,4100K,2X2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C249
  • Mfr. Model # 45C249
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1173
  • Shipping Weight 11.0 lbs

Product Details

LED Recessed Troffer, Colour Temperature (K) 4100K, CRI 85, Length 23-3/4 In., Width 23-3/4 In., Height 3-5/16 In., 3421 Lumens, Voltage 100-277V, 45 Watts, Lumens Per Watt 76, Temp. Range -20 to 130 Degrees F, Dimmable / Non-Dimmable Dimmable, Rated Life 50,000 hr., Standards cETLus, LM79, DLC, Includes LED Driver, Prismatic Diffuser.

Technical Specs

  • Colour Temp. 4,100K
  • Includes LED Driver, Prismatic Diffuser
  • Item LED Recessed Troffer
  • CRI 85
  • Lumens 3,421
  • Watts 45
  • Standards cETLus, LM79, DLC
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
  • LED Replacement For 2 Lamp LFL
  • Lumens Per Watt 76.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Height 3-5/16"
  • Fixture Length 23-3/4"
  • Fixture Voltage 100 - 277
  • Fixture Width 23-3/4"
  • Fixture Temp. Range -20 Degrees F - 130 Degrees F
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list