LED RECESS TROFFER,45W,3500K,2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED RECESS TROFFER,45W,3500K,2X2

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C248
  • Mfr. Model # 45C248
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1173
  • Shipping Weight 11.0 lbs

Product Details

LED Recessed Troffer, Colour Temperature (K) 3500K, CRI 85, Length 23-3/4 In., Width 23-3/4 In., Height 3-5/16 In., 3597 Lumens, Voltage 100-277V, 45 Watts, Lumens Per Watt 80, Temp. Range -20 to 130 Degrees F, Dimmable / Non-Dimmable Dimmable, Rated Life 50,000 hr., Standards cETLus, LM79, DLC, Includes LED Driver, Prismatic Diffuser.

Technical Specs

  • Colour Temp. 3,500K
  • Includes LED Driver, Prismatic Diffuser
  • Item LED Recessed Troffer
  • Standards cETLus, LM79, DLC
  • Lumens 3,597
  • Lumens Per Watt 80.0
  • LED Replacement For 2 Lamp LFL
  • Fixture Height 3-5/16"
  • Fixture Voltage 100 - 277
  • Fixture Width 23-3/4"
  • Fixture Temp. Range -20 Degrees F - 130 Degrees F
  • Fixture Length 23-3/4"
  • Fixture Rated Life 50,000 hr.
  • Max. Fixture Wattage 45.0
  • Fixture Item Recessed Troffer
  • Lamp Type - Fixtures F32T8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list