Skip Content
Discontinued with Replacement
LED PULSATR-AMB LED/AMB DOME CLSS 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED PULSATR-AMB LED/AMB DOME CLSS 1

TARGET TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT212660-02
  • Mfr. Model # 212660-02
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LED PULSATOR-A/A- CLASS 1

Price: NA

Product Details

LED Beacon with polycarbonate base. Zero maintenance lighting: no bulbs or strobe tubes to replace. Ruggedly built for tough applications and has ten selectable strobing patterns. Easily switch flash patterns by powering on/off. Flash completely fills the dome: no dark spots or shadows.

Technical Specs

  • Base Material Polycarbonate
  • Colour Amber
  • Flash Type 10 Flash Patterns
  • Height 6"
  • Item Permanent Mount, Class 1
  • Features Power Select(TM) Pattern Selection
  • Includes Wiring Harness, Mounting Hardware
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Watts 9.6
  • Flashes per Minute Variable
  • Mounting Permanent
  • Standards SAE J845 Class I
  • Voltage 12 VDC
  • Light Output Not Rated
  • Lens Design Round
  • Diameter 6-1/2"
  • Lens Material Polycarbonate
  • Current Drawn 0.8 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list