LED PRESET COUNTER/TIMER,DIGITAL6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED PRESET COUNTER/TIMER,DIGITAL6

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J124
  • Mfr. Model # 32J124
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.3 lbs

Product Details

Digital preset counter/timer, 6 digit LED display, 999999 counts, 5,000 counts per second, selectable voltage/no voltage input signal.

Technical Specs

  • Depth 100 mm
  • Number of Digits 6
  • Item Digital Counter/Timer
  • Length 72 mm
  • Width 36 mm
  • Display LED
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Mounting Panel
  • Input Signal Selectable Voltage/No Voltage
  • Reset Type Front Key, Rear Terminal
  • Series FXY
  • Power Rating 100 - 240 VAC
  • Standards cULus
  • Special Features Indicator Only
  • Scaler No
  • Counts 999999
  • Min. On/Off Pulse 0.2ms
  • Fits Panel Cut Out 72 x 36mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list