LED PRESET COUNTER/TIMER,DIGITAL5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED PRESET COUNTER/TIMER,DIGITAL5

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J123
  • Mfr. Model # 32J123
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.34 lbs

Product Details

Digital preset counter/timer, 5 digit LED display, 99999 counts, 5,000 counts per second, selectable voltage/no voltage input signal, mechanical relay, SSR.

Technical Specs

  • Depth 101 mm
  • Item Digital Counter/Timer
  • Length 48 mm
  • Number of Digits 5
  • Width 48 mm
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Mounting Panel
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Reset Type Front Key, Rear Terminal
  • Series FXS
  • Power Rating 100 - 240 VAC
  • Special Features Indicator Only
  • Scaler No
  • Standards cULus
  • Counts 99999
  • Min. On/Off Pulse 0.2ms
  • Fits Panel Cut Out 1/16" DIN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list