LED PRESET COUNTER/TIMER,DIGITAL4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LED PRESET COUNTER/TIMER,DIGITAL4

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32J122
  • Mfr. Model # 32J122
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 1312
  • Shipping Weight 0.34 lbs

Product Details

Digital preset counter/timer, 4 digit LED display, 9999 counts, 5,000 counts per second, selectable voltage/no voltage input signal, mechanical relay, SSR.

Technical Specs

  • Depth 101 mm
  • Width 48 mm
  • Length 48 mm
  • Item Digital Counter/Timer
  • Number of Digits 4
  • Display LED
  • Input Signal Selectable Voltage/No Voltage
  • Output Rating (1) Relay: 3 A @ 250 VAC, (1) SSR: 100 mA @ 30 VDC
  • Reset Type Front Key, Rear Terminal
  • Input Voltage 5 - 30 VDC (High), 0 - 2 VDC (Low)
  • Relay Mechanical Relay, SSR
  • Mounting Panel
  • Power Rating 100 - 240 VAC
  • Series FXS
  • Standards cULus
  • Scaler No
  • Preset 1
  • Fits Panel Cut Out 1/16" DIN
  • Min. On/Off Pulse 0.2ms
  • Counts 9999

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list