!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED PENLIGHT ION WORKSAFE INTRIN GR

LED PENLIGHT ION WORKSAFE INTRIN GR

KOEHLER BRIGHTSTAR

LED PENLIGHT ION WORKSAFE INTRIN GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED PENLIGHT ION WORKSAFE INTRIN GR

LED PENLIGHT ION WORKSAFE INTRIN GR

KOEHLER BRIGHTSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRS60201
  • Mfr. Model # 60201
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Worksafe Zone Zero intrinsically safe LED penlight. Hi-Vis Lime green colour. Features include an extremely bright beam, ergonomically designed body with a knurled grip and a built-in magnetic clip.

Technical Specs

  • Item Safety-Approved Flashlight
  • Body Colour High Visibility Green
  • Weight with Batteries 1.5 oz.
  • Lamp Life 10,000 hr.
  • Number of Batteries 3
  • Body Material Nylon
  • Switch Type Push Button
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list