Skip Content
LED PARKING GARAGE LIGHT,70W,5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LED PARKING GARAGE LIGHT,70W,5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C246
  • Mfr. Model # 45C246
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 13.2 lbs

Product Details

Parking Garage Light, Housing Material Die Cast Aluminum, Housing Colour Dark Bronze, Colour Temperature (K) 5,000, CRI 67, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 4,041 Lumens, Voltage 100-277, 70 Watts, Lumens Per Watt 60, Light Distribution Wide Symetrical, Temp. Range -30 to 130 Degrees F, Rated Life 50,000 hrs, Standards Wet Locations.

Technical Specs

  • Colour Temp. 5,000K
  • Height 9"
  • Length 12-1/4"
  • Temp. Range -30 - 130 Degrees F
  • Item Parking Garage Light
  • CRI 67
  • Width 12-1/4"
  • Housing Material Die Cast Aluminum
  • Housing Colour Dark Bronze
  • Light Distribution Wide Symmetrical
  • Lumens 4,041
  • Voltage 100 - 277
  • Watts 70
  • Standards Wet Locations
  • Rated Life 50,000 hrs
  • Lumens Per Watt 60.0
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition
  • LED Replacement For 250 W HPS/MH

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List