LED OVERSIZED RND MAGFR LMP-BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED OVERSIZED RND MAGFR LMP-BLK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10C906
  • Mfr. Model # 10C906
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1205
  • Shipping Weight 7.7 lbs

Product Details

Oversized round LED magnifier lamp. 7 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour black.

Technical Specs

  • Diopter 3
  • Colour Black
  • Item Oversized Round Magnifier Light
  • Type Articulating Arm
  • Cord Conductor 2
  • Cord Length 5 ft.
  • Lamp Included Yes
  • Magnification 1.75
  • Watts 5 W
  • Overall Length 32"
  • Standards ETL
  • Lens Diameter 7"
  • Arm Length 16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list