LED OVAL S/T/T METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED OVAL S/T/T METAL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53972
  • Mfr. Model # 53972
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.67 lbs

Technical Specs

  • Item Stop-Turn-Tail Lamp
  • Depth 1-51/64"
  • Includes Stainless Steel Theft-Resistant Flange
  • Colour Red
  • Length 7-27/32"
  • Material ABS/Acrylic
  • Width 3-19/32"
  • Lamp Type LED
  • Volt Bulb 12
  • Mounting Type Vertical or Horizontal
  • Shape Oval
  • Used For Replacement
  • Termination Type Pigtail
  • Current Rating 0.06 - 0.48 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list