Skip Content
LED OVAL BACK UP LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED OVAL BACK UP LAMP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62751
  • Mfr. Model # 62751
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.36 lbs

Product Details

Grote Select(TM) Oval dual-system LED backup lamp, 12 volt, 0.30 amps, fits standard oval lamp grommets and brackets, requires two lamps to meet backup function.

Technical Specs

  • Depth 1.03"
  • Item LED Backup Lamp
  • Length 6.5"
  • Width 2.324"
  • Shape Oval
  • Volt Bulb 12
  • Colour Clear
  • Material ABS/Acrylic
  • Current Rating 0.3 A
  • Housing Material ABS/Acrylic
  • Lamp Type LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list