LED MODULE,24VAC/DC,22MM,1NO1NC,GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED MODULE,24VAC/DC,22MM,1NO1NC,GR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G155
  • Mfr. Model # 30G155
  • UNSPSC # 39121512
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.15 lbs

Product Details

LED lamp modules and contact block, 22 mm, green, construction plastic. 24 VAC/DC, Contact form 1NO/1NC. NEMA 1, 2, 3, 4, 4X, and 13 rated. Feature LED and screw terminal type. CSA certified.

Technical Specs

  • Colour Green
  • NEMA Rating 1, 2, 3, 4, 4X,12 &13
  • Item Lamp Module
  • Terminal Type Screw
  • Size 22mm
  • For Use With Plastic, RP2 Series
  • Standards UL,CSA.CE & IEC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list