!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED MODULE,24VAC/DC,22MM,2NO,RD,PLA

LED MODULE,24VAC/DC,22MM,2NO,RD,PLA

DAYTON

LED MODULE,24VAC/DC,22MM,2NO,RD,PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED MODULE,24VAC/DC,22MM,2NO,RD,PLA

LED MODULE,24VAC/DC,22MM,2NO,RD,PLA

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE30G164
  • Mfr. Model # 30G164
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

LED lamp modules and contact block, 22 mm, red, construction plastic. 24 VAC/DC, Contact form 2NO. NEMA 1, 2, 3, 4, 4X, and 13 rated. Feature LED and screw terminal type. CSA certified.

Technical Specs

  • Item Lamp Module
  • Contact Form 2NO
  • Lamp Module Voltage 24V AC/DC
  • Size 22 mm
  • Terminal Type Screw
  • Colour Red
  • For Use With Plastic, RP2 Series
  • Lamp Type LED
  • NEMA Rating 1, 2, 3, 4, 4X,12 &13
  • Standards UL, CSA, CE, IEC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list