Skip Content
LED MARKER NO PGTL AMBR LENS + BODY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED MARKER NO PGTL AMBR LENS + BODY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46933
  • Mfr. Model # 46933
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Depth 1-7/16"
  • Item Clearance Marker Lamp
  • Colour Yellow
  • Includes Turtleback(R) Design for Maximum Durability, Yellow Lens, Yellow Body
  • Length 5-5/16"
  • Material Polycarbonate
  • Type Thin Line
  • Width 7/8"
  • Fits Narrow Rails and Channels
  • Lamp Type LED
  • Mounting Type Surface
  • Volt Bulb 12
  • Shape Odd
  • Termination Type Pigtail
  • Used For Replacement
  • Current Rating 0.07 A
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list