LED MAGNIFIER LGHT 39IN ARM 3.5D+8D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED MAGNIFIER LGHT 39IN ARM 3.5D+8D

TEVISIO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112918000
  • Mfr. Model # 112918000
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1205
  • Shipping Weight 12.0 lbs

Product Details

Task Light, Electrical, Magnification 1.88, Colour Silver, Diopter 3.5, Arm Length 39 In., Overall Length 53-3/8 In., Cord Length 12 ft., Watts 14, Yes Lamp Included, Lamp Type LED, Lens Diameter 6 In., Screw-on Clamp, Characteristics C Clamp with Adjustment, Includes Table Clamp, Special Features Segment Switched LED, Standards cETLus

Technical Specs

  • Colour Silver
  • Includes Table Clamp
  • Diopter 3.5 + 8
  • Item Magnifier Task Light
  • Type Electrical
  • Cord Length 12 ft.
  • Lamp Included Yes
  • Magnification 1.88X+3X
  • Overall Length 53-3/8"
  • Special Features Segment Switched LED
  • Watts 14 W
  • Arm Length 39"
  • Standards Cetlus
  • Lens Diameter 6.3"
  • Cord Conductor 2C/18AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list