LED MACHINE SPOTLIGHT 24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED MACHINE SPOTLIGHT 24V

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112459004
  • Mfr. Model # 112459004
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 3.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 12 Watts, No Switch, 24 VAC or VDC Voltage, Yes Transformer, Black Colour, Waterproof Yes, No Reflector, 10 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Universal Base (Additional Mounting Available), Includes Universal Base, Special Features Pivoting Head, Standards IP67

Technical Specs

  • Colour Black
  • Includes Universal Base
  • Item Machine Light
  • Material of Construction Anodized Aluminum
  • Type Electronic
  • Lamp Type LED
  • Mounting Type Universal Base (Additional Mounting Available)
  • Special Features Pivoting Head
  • Switch No
  • Voltage 24 VAC or VDC
  • Transformer Yes
  • Watts 12
  • Waterproof Yes
  • Reflector No
  • Standards IP67
  • Beam Angle 10 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list