LED MACHINE SPOTLIGHT 100-240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED MACHINE SPOTLIGHT 100-240V

WALDMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAL112459007
  • Mfr. Model # 112459007
  • UNSPSC # 39110000
  • CATALOGUE PAGE # 1204
  • Shipping Weight 3.0 lbs

Product Details

Machine Light, Electronic, LED Lamp Type, 12 Watts, No Switch, 100 - 240 Voltage, Yes Transformer, Black Colour, Waterproof Yes, 10 ft. Cord Length, Yes Reflector, 40 Degrees Beam Angle, Material of Construction Anodized Aluminum, Mounting Type Universal Base (Additional Mounting Available), Cord Conductor US & Euro plug, Includes Universal Base, Special Features Pivoting Head, Standards IP67

Technical Specs

  • Colour Black
  • Material of Construction Anodized Aluminum
  • Includes Universal Base
  • Item Machine Light
  • Cord Conductor US & Euro plug
  • Cord Length 10 ft.
  • Mounting Type Universal Base (Additional Mounting Available)
  • Switch No
  • Lamp Type LED
  • Special Features Pivoting Head
  • Watts 12
  • Transformer Yes
  • Voltage 100 - 240
  • Waterproof Yes
  • Standards IP65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list