Skip Content
LED LINEAR LUMINAIRE,75W,7500L,4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED LINEAR LUMINAIRE,75W,7500L,4000

CREE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG43Y263
  • Mfr. Model # 43Y263
  • UNSPSC # 39111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Temp. 4,000K
  • Height 5-4/5"
  • Item LED Linear Luminaire
  • Width 10"
  • Temp. Range 0 to 35 Degrees C
  • Length 96"
  • CRI 90
  • Lumens 7500
  • Voltage 120 to 277
  • Watts 75
  • Rated Life 50,000 hr.
  • Lumens Per Watt 100.0
  • Standards cULus Listed for Damp Locations
  • Number of Light Bars 1
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list