LED LIGHT RECHARGABLE 48LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED LIGHT RECHARGABLE 48LED

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLER48C
  • Mfr. Model # LER48C
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1195
  • Shipping Weight 2.3 lbs

Product Details

A rechargeable NiMh battery offers portability to this hand lamp. 48 high intensity LED lamps. Features a hideaway top hanging hook, comfort grip ad wrist strap. Includes leatherette carrying case holster a with belt loop. 260 lumen.

Technical Specs

  • Features Dual Brightness Levels, Holster and Carrying Case
  • Includes Swivel Hook, Wrist Strap, Charger
  • Item Rechargeable LED Hand Lamp
  • Handle Plastic
  • Colour Gray
  • Housing Material Plastic
  • Standards cUL
  • Lens Material Plastic
  • Lumens 260

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list