Skip Content
LED LICENSE LAMP BLACK HOUSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LED LICENSE LAMP BLACK HOUSING

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60341
  • Mfr. Model # 60341
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.17 lbs

Technical Specs

  • Depth 2"
  • Length 3-1/2"
  • Width 2-1/8"
  • Colour Black
  • Item License Lamp
  • Material Polycarbonate
  • Type Low Profile
  • Housing Material Polycarbonate
  • Shape Odd
  • Lamp Type LED
  • Termination Type Hardwired
  • Current Rating 0.04 A
  • Base Mounting Centers 2"
  • Volt Bulb 12
  • Post 1/4"
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list