Skip Content
LED LAMP PAR38 E26 23W 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR38 E26 23W 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E402
  • Mfr. Model # 46E402
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED/PAR38/120V/23W/5000K
  • Watts 23.0
  • Voltage 120
  • Average Bulb Life 25,000 hr.
  • Energy Star Compliant No
  • Standards cUL Listed
  • Bulb Color Temp. 5,000 K
  • Bulb Beam Angle 38 Degrees
  • Max. Overall Bulb Length 5"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 1500
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Dimmable Yes
  • Three-Way No
  • Bulb Technology LED
  • Bulb Power Source Plug and Play
  • Color Rendering Index 74
  • For Enclosed Fixtures No
  • Bulb Housing Metal
  • High Output No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Bulb Min. Starting Temp. -25 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list