Skip Content
LED LAMP PAR38 E26 23W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR38 E26 23W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E401
  • Mfr. Model # 46E401
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Bulb Shape PAR38
  • Item LED Lamp
  • Bulb Designation LED/PAR38/120V/23W/5000K
  • Voltage 120
  • Watts 23.0
  • Standards cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Energy Star Compliant Yes
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 38 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Lumens 1370
  • Three-Way No
  • Bulb Technology LED
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures No
  • Color Rendering Index 81
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list