Skip Content
LED LAMP PAR38 E26 20W 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR38 E26 20W 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E399
  • Mfr. Model # 46E399
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bulb Designation LED/PAR38/120V/15W/5000K
  • Item LED Lamp
  • Bulb Shape PAR38
  • Voltage 120
  • Standards cUL Listed
  • Watts 20.0
  • Energy Star Compliant No
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 38 Degrees
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Lumens 1150
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Light Technology LED
  • Color Rendering Index 83
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 5,000K and Above, Daylight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list