Skip Content
LED LAMP PAR30S E26 15W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR30S E26 15W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E393
  • Mfr. Model # 46E393
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Bulb Shape PAR30S
  • Item LED Lamp
  • Voltage 120
  • Watts 15.0
  • Standards cUL Listed
  • Bulb Designation LED/PAR30S/120V/15W/2700K
  • Energy Star Compliant Yes
  • Average Bulb Life 25,000 hr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Bulb Beam Angle 38 Degrees
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 3-3/8"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Light Distribution Flood
  • Light Technology LED
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list