Skip Content
LED LAMP PAR30 E26 15W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR30 E26 15W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E395
  • Mfr. Model # 46E395
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bulb Shape PAR30
  • Item LED Lamp
  • Voltage 120
  • Watts 15.0
  • Bulb Designation LED/PAR30/120V/15W/3000K
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards cUL Listed
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Average Bulb Life 25,000 hr.
  • Bulb Beam Angle 38 Degrees
  • Max. Overall Bulb Length 4-1/2"
  • Bulb Color Temp. 3,000 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Type Reflector
  • Lumens 790
  • Light Distribution Flood
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 84
  • Bulb Technology LED
  • For Enclosed Fixtures No
  • High Output No
  • Rough Service No
  • Bulb Housing Metal
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Bulb Min. Starting Temp. -25 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List