!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LAMP PAR20 E26 9.5W 5000K

LED LAMP PAR20 E26 9.5W 5000K

LUMAPRO

LED LAMP PAR20 E26 9.5W 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LAMP PAR20 E26 9.5W 5000K

LED LAMP PAR20 E26 9.5W 5000K

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE46E392
  • Mfr. Model # 46E392
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item LED Lamp
  • Bulb Beam Angle 38 Degrees
  • Bulb Shape PAR20
  • Bulb Primary Application General Purpose
  • Light Technology LED
  • Trade Number LED/PAR20/120V/9.5W/5000K
  • Light Appearance 5,000K and Above, Daylight
  • Rated Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Light Distribution Flood
  • Energy Star Compliant No
  • Bulb Base Type Medium Screw (E26)
  • Bulb Housing Metal/Polycarbonate
  • Colour Temperature 5,000 K
  • Bulb Type Reflector
  • Overall Length 3-3/16"
  • Voltage 120
  • Watts 9.5
  • Dimmable Yes
  • Amps 103 mA
  • Standards cUL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list