Skip Content
LED LAMP PAR20 E26 9.5W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR20 E26 9.5W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E391
  • Mfr. Model # 46E391
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape PAR20
  • Item LED Lamp
  • Bulb Designation LED/PAR20/120V/9.5W/3000K
  • Voltage 120
  • Watts 9.5
  • Standards cUL Listed
  • Energy Star Compliant Yes
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
  • Average Bulb Life 25,000 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 38 Degrees
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3-3/16"
  • Bulb Type Reflector
  • Lumens 465
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology LED
  • Three-Way No
  • Color Rendering Index 84
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list