LED LAMP PAR16 E26 6.5W 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR16 E26 6.5W 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E388
  • Mfr. Model # 46E388
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Voltage 120
  • Bulb Designation LED/PAR16/120V/6.5W/3000K
  • Watts 6.5
  • Item LED Lamp
  • Standards cUL Listed
  • Energy Star Compliant Yes
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3"
  • Average Bulb Life 25,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Beam Angle 38 Degrees
  • Bulb Shape PAR16
  • Bulb Type Reflector
  • Lumens 350
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Light Technology LED
  • Color Rendering Index 82
  • High Output No
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Housing Metal
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list