Skip Content
LED LAMP PAR16 E26 6.5W 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LED LAMP PAR16 E26 6.5W 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE46E387
  • Mfr. Model # 46E387
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item LED Lamp
  • Watts 6.5
  • Bulb Designation LED/PAR16/120V/6.5W/2700K
  • Voltage 120
  • Energy Star Compliant Yes
  • Standards cUL Listed
  • Average Bulb Life 25,000 hr.
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Beam Angle 38 Degrees
  • Bulb Color Temp. 2,700 K
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Max. Overall Bulb Length 3"
  • Bulb Shape PAR16
  • Bulb Type Reflector
  • Lumens 350
  • Dimmable Yes
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Bulb Technology LED
  • Color Rendering Index 80
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Metal
  • Rough Service No
  • Bulb Manufacturers Warranty Length 3 yr.
  • Bulb Base Type Medium Screw (E26)
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 45 Degrees C
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List