Skip Content
LED HYBRID BEACON, CLASS I, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED HYBRID BEACON, CLASS I, AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76683
  • Mfr. Model # 76683
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3096
  • Shipping Weight 3.06 lbs

Product Details

RotoLED(TM) class I LED hybrid beacon. High intensity LED's in a rotating warning device with no gears, brushes or bulbs to wear out. 8 - 3 watt LED's with TIR optics produce an exceptionally bright warning device. Polycarbonate lens with UV hard coating. SAE J845 Class I.

Technical Specs

  • Colour Amber
  • Voltage 12 - 24
  • Lamp Type LED
  • Item LED Beacon
  • Base Material Polycarbonate
  • Flashes per Minute 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list