LED GARAGE LIGHT,40W,5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED GARAGE LIGHT,40W,5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE45C244
  • Mfr. Model # 45C244
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 12.15 lbs

Product Details

Garage Light, Housing Material Die Cast Aluminum, Housing Colour Dark Bronze, Colour Temperature (K) 5,000, CRI 70, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 3,034 Lumens, Voltage 100-277, 40 Watts, Lumens Per Watt 77, Light Distribution Wide Symetrical, Temp. Range -30 to 130 Degrees F, Rated Life 50,000 hr., Standards Wet Locations.

Technical Specs

  • Colour Temp. 5,000K
  • Item Garage Light
  • Height 9"
  • Temp. Range -30 - 130 Degrees F
  • Length 12-1/4"
  • Width 12-1/4"
  • CRI 70
  • Watts 40
  • Housing Colour Dark Bronze
  • Lumens 3,034
  • Housing Material Die Cast Aluminum
  • Voltage 100 - 277
  • Standards Wet Locations
  • Light Distribution Wide Symmetrical
  • Rated Life 50,000 hr.
  • Lumens Per Watt 77.0
  • LED Replacement For 175 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list