LED FLOOD REPLACES 50WMH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED FLOOD REPLACES 50WMH

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR213PE5
  • Mfr. Model # 213PE5
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

41 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 83.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 9-27/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 3,400 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

Technical Specs

  • Colour Temp. 5,000K
  • Temp. Range -40 Degrees C to 30 Degrees C
  • CRI 67
  • Housing Finish Powder Coat
  • Housing Material Die Cast Aluminum
  • Lumens 3,400
  • Mounting Knuckle
  • Standards UL
  • Watts 41
  • Lumens Per Watt 83.0
  • Light Distribution Flood
  • Fixture Length 4-1/8"
  • Fixture Height 13-37/64"
  • Fixture Lens Material Tempered Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 9-27/32"
  • Fixture Rated Life 100,000 hr.
  • Item LED Floodlight
  • Warranty 5 yr.
  • LED Replacement For 175 W HPS/MH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list