LED FLOOD REPLACES 250W MH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LED FLOOD REPLACES 250W MH

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR213PCV
  • Mfr. Model # 213PCV
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

74 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 84.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 13-25/32 In., Fixture Height 13-25/32 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 6,700 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

Technical Specs

  • Colour Temp. 5,000K
  • CRI 67
  • Lumens 6,700
  • Light Distribution Flood
  • Standards UL
  • Lumens Per Watt 84.0
  • Fixture Length 4-1/8"
  • Fixture Height 13-25/32"
  • Fixture Lens Material Tempered Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 13-25/32"
  • Fixture Rated Life 100,000 hr.
  • Item LED Floodlight
  • Warranty 5 yr.
  • LED Replacement For 250 W HPS/MH
  • Fixture Temp. Range -40 Degrees C- 35 Degrees C
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Housing Finish Powder Coated
  • Max. Fixture Wattage 74.0
  • Mounting Type - Floodlights Knuckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list