Skip Content
LED FLOOD REPLACES 175W MH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LED FLOOD REPLACES 175W MH

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR213PE9
  • Mfr. Model # 213PE9
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

58 Watts, Fixture Voltage 120 - 277, Lumens Per Watt 86.0, Colour Temperature (K) 5,000K, Fixture Rated Life 100,000 hr., Fixture Length 4-1/8 In., Fixture Width 13-25/32 In., Fixture Height 13-37/64 In., Housing Finish Powder Coat, Mounting Knuckle, Light Distribution Flood, 5,000 Lumens, Housing Material Die Cast Aluminum, CRI 67, Temp. Range -40 Degrees C to 30 Degrees C, Fixture Lens Material Tempered Glass, Standards UL

Technical Specs

  • Colour Temp. 5,000K
  • CRI 67
  • Housing Material Die Cast Aluminum
  • Housing Finish Powder Coat
  • Temp. Range -40 Degrees C to 30 Degrees C
  • Lumens 5,000
  • Mounting Knuckle
  • Light Distribution Flood
  • Watts 58
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Length 4-1/8"
  • Lumens Per Watt 86.0
  • Standards UL
  • Fixture Height 13-37/64"
  • Fixture Lens Material Tempered Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 13-25/32"
  • Fixture Rated Life 100,000 hr.
  • Item LED Floodlight
  • Warranty 5 yr.
  • LED Replacement For 100 W HPS/MH
  • Green Certification or Other Recognition DesignLights Consortium (DLC)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list