LED FLOOD LIGHT,SMALL,30W,IP65,5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LED FLOOD LIGHT,SMALL,30W,IP65,5000

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H465
  • Mfr. Model # 33H465
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1175
  • Shipping Weight 3.45 lbs

Product Details

Flood Light, 30 Watts, Fixture Voltage 100 - 277, Lumens Per Watt 48.0, Colour Temperature (K) 5,000K, Fixture Rated Life 50,000 hr., Fixture Length 5-5/8 In., Fixture Width 7-1/8 In., Fixture Height 5-7/16 In., Housing Finish Bronze, Mounting Trunnion with 1/2 In. NPT Fitting, Light Distribution Wide, 1,324 Lumens, Housing Material Die Cast Aluminum, CRI 64, Temp. Range -30 - 130 Degrees F, Fixture Lens Material Tempered Glass, IP Rating 65, Standards cETLus, FCC, Wet Locations

Technical Specs

  • Colour Temp. 5,000K
  • Includes 5 ft. Pre-Wired Cord
  • Item Flood Light
  • CRI 64
  • Temp. Range -30 - 130 Degrees F
  • Housing Finish Bronze
  • Housing Material Die Cast Aluminum
  • Watts 30
  • Mounting Trunnion with 1/2" NPT Fitting
  • Lumens Per Watt 48.0
  • Standards cETLus, FCC, Wet Locations
  • Light Distribution Wide
  • IP Rating 65
  • Lumens 1,324
  • LED Replacement For 100 W Inc/23 - 26 W CFL
  • Fixture Length 5-5/8"
  • Fixture Height 5-7/16"
  • Fixture Voltage 100 - 277
  • Fixture Lens Material Tempered Glass
  • Fixture Width 7-1/8"
  • Fixture Rated Life 50,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list